Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Switch, Standard, SPDT, 1/4" NPT, 0.6 to 29 psi Range

  • Mfr # MDR-F 2H-S E4

  • Zoro # G5141717


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" NPT
Range
0.6 to 29 psi
Factory On Setting
8 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDR-F 2H-S E4
Zoro #
G5141717
UPC #
-
Country of Origin
Germany

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" NPT
Range
0.6 to 29 psi
Factory On Setting
8 psi
Factory Off Setting
20 psi
Standards
CSA C22.2, DIN 40 050/IEC 529, UL 508
DC Contact Rating
6A @ 12V Pilot Duty
Actuation Type
Diaphragm
Series
MDR-F
AC Contact Rating
10A @ 230V
IP Rating
IP54, IP65
Pressure Switch Electrical Contact Form
SPDT
Pressure Switch Differential
1 to 28 psi
Pressure Switch Factory On/Off Setting
8/20 psi
Pressure Switch Range
0.6 to 29 psi
Pressure Switch Port Type
(1) Port, 1/4 in FNPT
Differential Pressure - Maximum
23.21 psi
Pressure - Minimum
8 psi
Pressure - Maximum
20 psi
Differential Pressure - Minimum
14.5 psi

Description

Pressure Switch, Differential 1 to 28 psi, Range 0.6 to 29 psi, Port Type 1-Port 1/4 in FNPT, Contact Form 1NO/1NC, NEMA Rating 1, Actuation Type Diaphragm, Action Standard, Series MDR-F, Factory On/Off Setting 8/20 psi, AC Contact Rating 15 A @ 250 V, DC Contact Rating 6 A @ 12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.