Zoro Homepage

Unloader Valve, Delayed, MDR3 Series

  • Mfr # AEV3Wi

  • Zoro # G0383774


product price: $10.89
/ea

Key Features

For Use With
Condor MDR3 Series Pressure Switches
Material
Not Specified
Thread Size
1/4 in
Type
Delayed
Product Type
Delayed, 90 Degrees Unloader Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEV3Wi
Zoro #
G0383774
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1/4 in

Details

Item
Delayed Unloader Valve
For Use With
Condor MDR3 Series Pressure Switches
Material
Not Specified
Type
Delayed
Product Type
Delayed, 90 Degrees Unloader Valve
Compatible Product Type
MDR 3 Series Pressure Switch

Description

Unloader Valve, Delayed, For Use With Condor MDR3 Series Pressure Switches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.