Vaccination Directional Sign, 12 in H, 18 in W, Aluminum, English, 60XZ81
Mfr # 60XZ81
Zoro # G900410906
product price:Â $71.99
/eaKey Features
Header
No Header
Legend
Vaccination Station (Up Arrow)
Width
18 in
Height
12 in
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60XZ81
Zoro #
G900410906
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Height
12 in
Details
Item
Vaccination Directional Sign
Header
No Header
Legend
Vaccination Station (Up Arrow)
Sign Material
Aluminum
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Engineer
Description
Vaccination Directional Sign, Height 12 in, Width 18 in, Sign Material Aluminum, Header No Header, Legend Vaccination Station (Up Arrow), Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.