Vaccine Freezer Sign, 14 in W x 10 in H, English, Polyethylene, White
Mfr # 60YF87
Zoro # G600461116
product price:Â $10.69
/ea
Sold in multiples of 2 for $21.38
Key Features
Header
Notice
Legend
Vaccine Freezer No Food Or Drinks Do Not Unplug
Width
14 in
Height
10 in
Sign Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60YF87
Zoro #
G600461116
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Item
Vaccine Freezer Sign
Header
Notice
Legend
Vaccine Freezer No Food Or Drinks Do Not Unplug
Sign Material
Polyethylene
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Description
Vaccine Freezer Sign, Height 10 in, Width 14 in, Sign Material Polyethylene, Header Notice, Legend Vaccine Freezer No Food Or Drinks Do Not Unplug, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.