Vaccine Refrigerator Freezer Sign, 60YF90
Mfr # 60YF90
Zoro # G000461112
product price: $6.69
/eaKey Features
Header
Warning
Legend
Do Not Unplug The Refrigerator/Freezer Or Break Circuit Expensive Vaccine In Storage
Width
10 in
Height
7 in
Sign Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60YF90
Zoro #
G000461112
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Item
Vaccine Refrigerator Freezer Sign
Header
Warning
Legend
Do Not Unplug The Refrigerator/Freezer Or Break Circuit Expensive Vaccine In Storage
Sign Material
Polyethylene
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Description
Vaccine Refrigerator Freezer Sign, Height 7 in, Width 10 in, Sign Material Polyethylene, Header Warning, Legend Do Not Unplug The Refrigerator/Freezer Or Break Circuit Expensive Vaccine In Storage, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.