Valve Lockout Kit, Red, Polypropylene
Mfr # 437R47
Zoro # G3919820
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Lockout Material
Polypropylene
Lockout Color
Red
For Maximum Padlock Shackle Diameter
3/8 in
Maximum Number of Padlocks
5
For Use With
Rising Stem Valves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
437R47
Zoro #
G3919820
UPC #
-
Country of Origin
United States
Dimensions
For Maximum Padlock Shackle Diameter
3/8 in
Fits Handle Size
Universal
For Maximum Hand Wheel Diameter
13 in
For Maximum Handle Thickness
3 in
Details
Item
Valve Lockout Kit
Lockout Material
Polypropylene
Lockout Color
Red
Maximum Number of Padlocks
5
For Use With
Rising Stem Valves
For Handle Type
Hand Wheel
Valve Lockout Type
Gate Valve
Standards
OSHA 1910.147
Legend
No Legend
Color
Red
Material
Polypropylene
Includes
1 in to 2-1/2 in Gate Valve Lockout, 10 in to 13 in Gate Valve, 2-1/2 in to 5 in Gate Valve, 5 in to 6-1/2 in Gate Valve, 6-1/2 in to 10 in Gate Valve
Temp. Range
-40 Degrees to 302 Degrees F
For Valve Handle Type
Hand Wheel
Carrying Case Type
None Included
Filled
No
Number of Tags Included
0
Number of Lockouts Included
5
Number of Padlocks Included
5
Description
Valve Lockout Kit, Filled No, For Maximum Hand Wheel Diameter 13 in, Number of Lockouts Included 5, Number of Tags Included 0, Carrying Case Type None Included, For Valve Handle Type Hand Wheel, Included Lockout Types Gate Valve, For Maximum Padlock Shackle Diameter 3/8 in, Includes 1 in to 2-1/2 in Gate Valve Lockout, 10 in to 13 in Gate Valve, 2-1/2 in to 5 in Gate Valve, 5 in to 6-1/2 in Gate Valve, 6-1/2 in to 10 in Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.