Gas Cylinder Cabinet, 9 Vertical Cylinders, 65 in H, 31 in W, 30 in Depth, Steel, Yellow

  • Mfr # 5CHL5

  • Zoro # G7607756


product price:  $624.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Cylinder Cabinet Storage Type
Vertical
Material
Steel
Cylinder Capacity
9 Compressed Gas Cylinders
Overall Width
31"
Height
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5CHL5
Zoro #
G7607756
UPC #
190735524442
Country of Origin
China

Dimensions

Overall Width
31"
Height
65 in
Width
31 in
Depth
30 in
Overall Depth
30"
Overall Height
65"
Compatible Tank Size
20 lb to 48 lb
Exterior Width
31 in
Exterior Depth
30 in
Exterior Height
65 in
Overall WxDxH
31 in x 30 in x 65 in
Minimum Tank Size
20 lb
Maximum Tank Size
48 lb

Details

Item
Cylinder Storage Cabinet
Cylinder Cabinet Storage Type
Vertical
Material
Steel
Cylinder Capacity
9 Compressed Gas Cylinders
Safety Cabinet Door Type
Manual
Construction
Angle Iron Frame, Expanded Metal
Number of Cabinet Shelves
0
Standards
NFPA 58, OSHA 1910.110
Assembled/Unassembled
Unassembled
Roof Material
14 ga Steel
Finish
Powder Coated
Safety Cabinet Application
Cylinder Cabinet
Color
Yellow
Includes
Predrilled Holes for Mounting
Safety Cabinet Standards
OSHA 1910.110, NFPA 58
Rated For Flammable Storage
Yes
Assembled
Unassembled
Storage Container Type
LP Gas Cylinders
Vertical Cylinder Capacity
9
Door Type
Hinged
NFPA 30
NFPA 30 Compliant
Roof Construction
Solid
Door Closure Type
Manual
NFPA 99
Not NFPA 99 Compliant
OSHA Standard
1910.110
Cylinder Storage Orientation
Vertical
Number of Shelves
0
Door Handle Type
Hasp Lock
Lock Type
Padlock
Fire Lined
Fire Lining Not Included
NFPA 58
NFPA 58 Compliant

Description

Cylinder Storage Cabinet, Assembled Unassembled, Color Yellow, Compatible Tank Size 20 lb to 48 lb, Construction Angle Iron Frame, Expanded Metal, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 30 in, Exterior Height 65 in, Exterior Width 31 in, Finish Powder Coated, Fire Lined Fire Lining Not Included, Horizontal Cylinder Capacity Not Applicable, Includes Predrilled Holes for Mounting, Lock Type Padlock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.