This item is Discontinued.

Condor Vest, Thermal, Large 3WE43

Vest, Thermal, Large (Discontinued)

  • Mfr # 3WE43
  • Zoro # G0096607
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3WE43
Zoro #
G0096607
UPC #
190735091982
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
49-1/2"
Length
26-1/2"

Details

Item
Vest
Color
Desert Sand Brown
Material
Tan 12 oz 100% Cotton Duck Material
Pockets
4
Gender
Men's
Lining Material
Quilt Lined with 8 oz 100% Black Nylon Facing 100% Polyester Non Woven Batting, 4 in Diamond Stitch Pattern
Closure Type
Zipper

Description

Vest, Material Tan 12 oz 100 Percent Cotton Duck Material, Lining Material Quilt Lined with 8 oz 100 Percent Black Nylon Facing 100 Percent Polyester Non Woven Batting, 4 in Diamond Stitch Pattern, Length 26-1/2 In., Size L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.