Shop CONDOR
See all product information
Create Account
VF, Coated Gloves, Nylon, S, 19L497, PR
- Mfr # 913X94
- Zoro # G524213389
product price:Â
$
1.49
/pr
Key Features
Knit Material
Nylon
ANSI/ISEA Abrasion Level
3
Fabric Weight
24 g
Palm Type
Coated
Thickness
15 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 913X94
- Zoro #
- G524213389
- UPC #
- -
- Country of Origin
- China
- Item
- Coated Gloves
- Knit Material
- Nylon
- ANSI/ISEA Abrasion Level
- 3
- Fabric Weight
- 24 g
- Palm Type
- Coated
- EN 388 Rating
- 4131X
- Standards
- ANSI/ISEA 105, EN388
- Task and Chore Glove Style
- Seamless Knit
- Series
- Condor
- Gender
- Unisex
- Hem Style
- Finished
- Glove Features
- Solid Grip
- Includes Reinforced Thumb Crotch
- No
- Double-Dipped
- No
- Knit Material Color
- White
Dimensions
- Thickness
- 15 ga
- Glove Length
- 10.5 in
- Size- Alpha
- XL
- Size- Numeric
- 10
Description
Coated Gloves, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4131X, Standards ANSI/ISEA 105, EN388, Base Coating Material Polyurethane, Palm Type Coated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.