Shop CONDOR
See all product information
Create Account
VF, Coated Gloves, Nylon, XL, 19L496, PR
- Mfr # 913XA0
- Zoro # G524213365
product price:Â
$
1.49
/pr
Key Features
Gender
Unisex
Series
Condor
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Task and Chore Glove Style
Seamless Knit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 913XA0
- Zoro #
- G524213365
- UPC #
- -
- Country of Origin
- China
- Item
- Coated Gloves
- Gender
- Unisex
- Series
- Condor
- Double-Dipped
- No
- Includes Reinforced Thumb Crotch
- No
- Task and Chore Glove Style
- Seamless Knit
- Glove Features
- Solid Grip
- Palm Type
- Coated
- Fabric Weight
- 22 g
- Standards
- ANSI/ISEA 105, EN388
- EN 388 Rating
- 4131X
- Knit Material Color
- White
- ANSI/ISEA Abrasion Level
- 3
- Hem Style
- Finished
- Knit Material
- Nylon
Dimensions
- Size- Alpha
- L
- Thickness
- 15 ga
- Glove Length
- 10 in
- Size- Numeric
- 9
Description
Coated Gloves, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4131X, Standards ANSI/ISEA 105, EN388, Base Coating Material Polyurethane, Palm Type Coated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.