Shop All Coated Gloves
Condor
VF, Coated Gloves, Nylon, XL, 2UUG3, PR
Mfr # 60NM44
Zoro # G801779942
product price: $1.45
/pr
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Condor
- MFR # 60NM44
- Zoro # G801779942
- Country of Origin China
- Category Coated Gloves
Details
Description
Coated glove, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 13M, PR (807-6003 13M)
- ZORO SELECT Leg Frame Type 2 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-002-01)
- TRU-SPEC Flame Resistant Cargo Pants, 27" to 29" (1441)
- CONDOR Mechanics Gloves, XL, Black, Polyester (488C62)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, 2XL, PR (19L449)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, M, PR (4NMP1)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, L, PR (19L450)
- CONDOR PVC Coated Gloves, Palm Coverage, Red/White, XL, PR (4NML2)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, 2XL, PR (2UUG4)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (19L484)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Palm Coating, XL (DX1000)
- Condor Coated Gloves