No Product Image Available

Condor

VF, Coated Gloves, S, 19L485, PR


original price: $1.60
new price: $1.59
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Glove Coating Material Polyurethane
  • Glove Coating Coverage Palm and Fingers
  • ANSI/ISEA Abrasion Level Not Rated
  • Silicone-Free No
See all product information

Product Information

Dimensions

Glove Size S
Glove Length 9 in

Details

Item Coated Gloves
Color Black
Glove Coating Material Polyurethane
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level Not Rated
Silicone-Free No
Glove Coating Finish Flat
Thickness 13 ga
Glove Construction Seamless Knit
Latex-Free No
Glove Materials Polyester/Polyurethane
Base Coating Material Polyurethane
Base Coating Coverage Palm and Fingers

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Base Coating Material Polyurethane, Glove Performance High Dexterity, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.