Shop All Cut-Resistant Gloves
Condor
VF, Cut-Res Gloves, PU, 2XL, 21AH72, PR
Mfr # 61CV68
Zoro # G403088787
original price:
$6.30
62% off
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Smooth
Product Information
- Brand Condor
- MFR # 61CV68
- Zoro # G403088787
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Details
Description
Cut-resistant glove, ANSI/ISEA Cut Level A4, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4X42D, Standards ANSI/ISEA 105, EN388, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 3-1/4" x 984 ft. Black Ribbon (IP-R6002)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, S (US363)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 3 Inx2-1/2 In (358-3062521)
- DUNLOP Men's Steel Hip Wader Black (8685600)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, L, 1 PR (29JV93)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (48UR20)
- CONDOR Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR (5MPR0)
- CONDOR Cut Resistant Gloves, Stainless Steel Mesh, S, 1 PR (18C891)
- CONDOR Cut-Resistant Gloves, Nitrile, L/9, PR (61CV51)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (21AH87)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 7, 1 PR (STAGHVPN-7)
- Condor Gloves & Hand Protection