Shop All Inspection Gloves
Condor
VF, Glove Liners, Navy, 26W519, PR
Mfr # 60NM35
Zoro # G801770000
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Universal
- Color Navy
- Glove Materials Acrylic
- Glove Length 9 1/2 in
- Fabric Weight 31 g
Product Information
- Brand Condor
- MFR # 60NM35
- Zoro # G801770000
- Country of Origin Bangladesh
- Category Inspection Gloves
Dimensions
Glove Size | Universal |
Glove Length | 9 1/2 in |
Details
Description
Glove Liners, Cuff Style Knit, EN 388 Rating 112X, Fabric Weight 31 g, Finger Coverage Full Finger, Glove Construction Seamless Knit, Glove Hand Style Ambidextrous, Glove Length 9 1/2 in, Glove Materials Acrylic, Glove Size Universal, Glove Style Seamless knit, Insulated No, Standards EN388, Stitching Material Polyester, Thickness 13 ga, Anti-Static No, Brand and Series Condor, Color Navy, FDA Compliant No, Glove Liner Type Insulating, Hand Protection Style Glove, Latex-Free No, Silicone-Free No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Foam Earplugs, 31 dB, Blue, 1 PR (FP74)
- 3M Protective Coverall, Gray, Polypropylene/Polyethylene, Zipper (4570-4XL)
- ZORO SELECT Disposable Gloves, Nitrile, Latex-Free, Powder-Free, Blue, M, Case Pack/10 boxes of 100 (NitrileSC)
- GENUINE GRIP Work Shoes, Mens, 11M, Wht, Slip On, PR (4705-11M)
- CONDOR Winter Glove Liners, White, OneSize, PR (26W518)
- CONDOR Reversible Gloves, Cotton, Men's, PK12 (4JC99)
- CONDOR Inspection Gloves, White, Light, Men L, PK12 (48UR63)
- CONDOR Reversible Gloves, Cotton, Women's, PK12 (4JC98)
- CONDOR Winter Liners, Red, Acrylic, Universal, PR (4T496)
- CONDOR Reversible Gloves, Poly, Men's M, PK12 (4JD12)
- Condor Inspection Gloves