Waiting Area, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 453L82

  • Mfr # 453L82

  • Zoro # G5858583


product price: $3.99
/ea

Key Features

Legend
Waiting Area
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453L82
Zoro #
G5858583
UPC #
00194484157784
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hospital Sign
Legend
Waiting Area
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Symbol and Text
Sign Background Color
White
ANSI Compliant
No
Symbol
Waiting Area
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
OSHA Compliant
No
Legend Color
Black, White
Sign Legend Text Color
Black, White
Material Properties
Flexible
Includes Mounting Hardware
No
Corrosion Resistant
No
Glow In The Dark
No
Legend Pictogram ID
PPIC-136
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Metal Detectable
No
Adhesive Type
Acrylic
Sign Legend Background Color
Black, White
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Sign Header
No Header
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Waiting Area
State Specific Sign
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Legend Pictogram Description
Waiting Area
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Waiting Area, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.