Warning, Do Not Drink The Water, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 470K26

  • Mfr # 470K26

  • Zoro # G5380267


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
Do Not Drink The Water
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470K26
Zoro #
G5380267
UPC #
00194484094713
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Do Not Drink The Water
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
Warning
Header Legend Color
Black
Sign Background Color
Orange
ANSI Compliant
Yes
Header Background Color
Black, Orange
Legend Style
Text
Printed Language
English
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Sign Legend Style
Text
Mirror Print
No
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Black
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Sign Header
Warning
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Sign Mounting Location
Wall
Sign Legend
Do Not Drink The Water
Sign Header Background Color
Black; Orange
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Sign Legend Background Color
Orange
Sign Header Style
Text
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Drink The Water, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.