Zoro Homepage

Warning, Emergency Shower, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 471A62

  • Mfr # 471A62

  • Zoro # G5827643


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
If You Come In Contact With Corrosive Chemicals Get Under A Shower Immediately -Seconds Count- Large Volumes of Water are Necessary
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471A62
Zoro #
G5827643
UPC #
00194484163853
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
If You Come In Contact With Corrosive Chemicals Get Under A Shower Immediately -Seconds Count- Large Volumes of Water are Necessary
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Sign Background Color
Red
ANSI Compliant
Yes
Header
Warning
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Header
No Header
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Sign Format
Other Format
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Legend
Warning If You Come In Contact With Corrosive Chemicals Get Under A Shower Immediately -Seconds Count- Large Volumes Of Water Are Necessary
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Number of Printed Sides
1
Corrosion Resistant
Yes
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Red
Sign Mounting Location
Wall
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Warning If You Come In Contact With Corrosive Chemicals Get Under A Shower Immediately -Seconds Count- Large Volumes Of Water Are Necessary, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.