Warning EQUIPMENT MAY BE BACKING OUT, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 477T35

  • Mfr # 477T35

  • Zoro # G5903429


product price:  $23.99
/ea

Key Features

Legend
WARNING EQUIPMENT MAY BE BACKING OUT
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477T35
Zoro #
G5903429
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
WARNING EQUIPMENT MAY BE BACKING OUT
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1910.178(c)
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Header
No Header
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Legend Style
Text
Metal Detectable
No
Mirror Print
No
Anti-Slip Surface
No
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1910.178(c)
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Write on Surface
No
Sign Legend
Warning Equipment May Be Backing Out
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Sign Format
Other Format
Glow In The Dark
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Warning Equipment May Be Backing Out, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.