Zoro Homepage

Warning, MEN WORKING BELOW, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 478W77

  • Mfr # 478W77

  • Zoro # G5852073


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
MEN WORKING BELOW
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478W77
Zoro #
G5852073
UPC #
00194484223649
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
MEN WORKING BELOW
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black, Orange
Header Legend Color
Black
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Header
Warning
Legend Style
Symbol and Text
Sign Background Color
Orange
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Sign Header Background Color
Black, Orange
Sign Header Text Color
Black
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Header
Warning
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
Orange
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
State Specific Sign
No
Corrosion Resistant
Yes
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend
Men Working Below
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Below, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.