Zoro Homepage

Warning, MEN WORKING BELOW, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 478W78

  • Mfr # 478W78

  • Zoro # G5876433


product price: $22.89
/ea

Key Features

Legend
MEN WORKING BELOW
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478W78
Zoro #
G5876433
UPC #
00194484223656
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
MEN WORKING BELOW
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Header Legend Color
Black
Printed Language
English
Sign Background Color
Orange
Header Background Color
Black, Orange
ANSI Compliant
Yes
Header
Warning
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Warning
Number of Printed Sides
1
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Legend Background Color
Orange
Metal Detectable
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
5 yr
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Header Background Color
Black, Orange
Legend Pictogram Description
Down Arrow
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Legend Pictogram ID
PARW-130
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Sign Header Text Color
Black
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Men Working Below
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Below, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.