Zoro Homepage

Warning Sign, 7" W, 5" H, English, Vinyl, White

  • Mfr # 486W77

  • Zoro # G6270457


product price: $2.59
/ea

Key Features

Header
Warning
Legend
No Legend
Width
7"
Height
5"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486W77
Zoro #
G6270457
UPC #
00194484295462
Country of Origin
United States

Dimensions

Width
7"
Height
5"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Warning Sign
Header
Warning
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Blank
Header Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Orange
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
White
Glow In The Dark
No
Sign Header Text Color
Black
Sign Header
Warning
Adhesive Style
Permanent
Material Properties
Flexible
Header Pictogram ID
PPIC-55
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Mirror Print
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Header Background Color
Orange
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Anti-Slip Surface
No
State Specific Sign
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Write on Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Graffiti Resistant
No
Sign Legend Background Color
White
Sign Legend
White
Sign Header Style
Symbol and Text
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend White, Sign Legend Background Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.