Warning, STORAGE NOT PERMITTED IN THIS AREA, 14 in W x 10 in H, Aluminum, 485N22

  • Mfr # 485N22

  • Zoro # G6246313


product price:  $22.89
/ea

Key Features

Legend
STORAGE NOT PERMITTED IN THIS AREA
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485N22
Zoro #
G6246313
UPC #
00194484278670
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
STORAGE NOT PERMITTED IN THIS AREA
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
Header
Warning
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Orange
Legend Style
Symbol and Text
Header Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Number of Printed Sides
1
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Legend Background Color
White
Sign Header Background Color
Orange
Corrosion Resistant
Yes
Header Pictogram ID
PPIC-55
Legend Pictogram Description
Not Allowed
Graffiti Resistant
Yes
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Legend
Storage Not Permitted In This Area
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Header
Warning
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Legend Pictogram ID
PADM-09
Minimum Application Temperature
-40 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Includes Mounting Hardware
No
Write on Surface
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Storage Not Permitted In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.