Warning, WATCH YOUR HEAD, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 479K07

  • Mfr # 479K07

  • Zoro # G5789609


product price:  $22.89
/ea

Key Features

Legend
WATCH YOUR HEAD
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479K07
Zoro #
G5789609
UPC #
00194484232795
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
WATCH YOUR HEAD
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Background Color
Black, Orange
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Sign Background Color
Orange
Header
Warning
Legend Style
Text
Header Legend Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Sign Legend
Watch Your Head
ANSI Standards
ANSI Z535
Sign Legend Background Color
Orange
ANSI 969 Compliant
No
Sign Header
Warning
Sign Header Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Number of Printed Sides
1
Write on Surface
No
Mirror Print
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Orange
Glow In The Dark
No
Metal Detectable
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Mounting Location
Wall
Chemical Resistant
Yes
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Head, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.