Wash And Sanitize Hands Before Starting And Returning To Work, 14 in W x 10 in H, Vinyl, 469C44

  • Mfr # 469C44

  • Zoro # G5170982


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Wash And Sanitize Hands Before Starting And Returning To Work
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469C44
Zoro #
G5170982
UPC #
00194484042257
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Wash And Sanitize Hands Before Starting And Returning To Work
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(d),SHA 29 CFR 1910.1030(d)(2)(iii),OSHA 29 CFR 1926.51(f)
Sign Background Color
White
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(d),OSHA 29 CFR 1926.51(f)
Adhesive Type
Acrylic
State Specific Sign
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Wash And Sanitize Hands Before Starting And Returning To Work
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Legend Style
Text
Includes Mounting Hardware
No
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Wash And Sanitize Hands Before Starting And Returning To Work, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.