Wash Hands Before Leaving This Room, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 469C60

  • Mfr # 469C60

  • Zoro # G5221078


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Legend
Wash Hands Before Leaving This Room
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469C60
Zoro #
G5221078
UPC #
00194484042332
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Wash Hands Before Leaving This Room
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(d),SHA 29 CFR 1910.1030(d)(2)(iii),OSHA 29 CFR 1926.51(f)
Printed Language
English
Header
No Header
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
Blue, White
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(d),OSHA 29 CFR 1926.51(f)
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Chemical Resistant
Yes
Legend Pictogram ID
PHSK-30
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Legend Background Color
Blue
Legend Pictogram Description
Wash Hands
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header
No Header
Sign Legend
Wash Hands Before Leaving This Room
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Wash Hands Before Leaving This Room, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.