WASH YOUR HANDS BEFORE LEAVING AS A SANITARY MEASURE., 10 in W x 7 in H, 485P53

  • Mfr # 485P53

  • Zoro # G6319533


product price:  $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
AVOID CONTAMINATION WASH YOUR HANDS/EVITESE CONTAMINACION LAVESE LAS MANOS
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485P53
Zoro #
G6319533
UPC #
00194484279936
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
AVOID CONTAMINATION WASH YOUR HANDS/EVITESE CONTAMINACION LAVESE LAS MANOS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Background Color
Blue
Printed Language
English, Spanish
Legend Style
Symbol and Text
Header
Notice
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Sign Header Text Color
White
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Sign Header
Notice/Aviso
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Header Background Color
Blue
Sign Legend
Avoid Contamination Wash Your Hands/Evitese Contaminacion Lavese Las Manos
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Material Properties
Rigid
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Avoid Contamination Wash Your Hands/Evitese Contaminacion Lavese Las Manos, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.