WASH YOUR HANDS BEFORE LEAVING THIS ROOM, Spanish-Bilingual, 14 in H x 10 in W, Polyethylene, 485N66

  • Mfr # 485N66

  • Zoro # G6308263


product price:  $9.35
/ea
Sold in multiples of 2 for $18.70

Key Features

Legend
WASH YOUR HANDS BEFORE LEAVING THIS ROOM/LAVESE LAS MANOS ANTES DE SALIR DE ESTE CUARTO
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485N66
Zoro #
G6308263
UPC #
00194484279110
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
WASH YOUR HANDS BEFORE LEAVING THIS ROOM/LAVESE LAS MANOS ANTES DE SALIR DE ESTE CUARTO
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English, Spanish
Header Legend Color
White
Header Background Color
Blue
Legend Style
Text
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
ANSI Compliant
Yes
Header
Notice
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Material Properties
Rigid
Sign Header
Notice/Aviso
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Metal Detectable
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Header Background Color
Blue
Anti-Slip Surface
No
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Legend
Wash Your Hands Before Leaving This Room/Lavese Las Manos Antes De Salir De Este Cuarto
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Includes Mounting Hardware
No
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Wash Your Hands Before Leaving This Room/Lavese Las Manos Antes De Salir De Este Cuarto, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.