WASH YOUR HANDS BEFORE LEAVING THIS ROOM, Spanish-Bilingual, 14 in H x 10 in W, Vinyl, 485N77

  • Mfr # 485N77

  • Zoro # G6275153


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
WASH HANDS BEFORE LEAVING THIS ROOM/LAVARSE LAS MANOS ANTES DE SALIR DE ESTE CUARTO
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485N77
Zoro #
G6275153
UPC #
00194484279226
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WASH HANDS BEFORE LEAVING THIS ROOM/LAVARSE LAS MANOS ANTES DE SALIR DE ESTE CUARTO
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Sign Background Color
White
Header
Notice
OSHA Compliant
Yes
Printed Language
English, Spanish
Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
State Specific Sign
No
Metal Detectable
No
Anti-Slip Surface
No
Corrosion Resistant
No
Mirror Print
No
Sign Header Background Color
Blue
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header
Notice/Aviso
Sign Legend
Wash Hands Before Leaving This Room/Lavarse Las Manos Antes De Salir De Este Cuarto
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Sign Legend Style
Text
Graffiti Resistant
No
Chemical Resistant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Wash Hands Before Leaving This Room/Lavarse Las Manos Antes De Salir De Este Cuarto, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.