Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Apron, Leather, 42 in Length, Brown

  • Mfr # 4KXH4

  • Zoro # G0641742


product price: $35.69
/ea

Key Features

Size
Universal
Material
Leather
Color
Brown
Width
24 in
Closure Type
Adjustable Straps Around Neck and Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KXH4
Zoro #
G0641742
UPC #
190735098783
Country of Origin
India

Dimensions

Size
Universal
Sleeve Length
42 in
Width
24 in

Details

Item
Welding Apron
Material
Leather
Color
Brown
Closure Type
Adjustable Straps Around Neck and Legs
Number of Pockets
0
Waist Closure
Adjustable Buckle
Adjustable Locations
Neck, Waist, Leg
Leather Grade
Standard
Includes Grommets
No
Neck Closure
Adjustable Buckle
Includes Sleeves
No
Stitching Material
Kevlar(R)
Apron Type
Split Leg Apron

Description

Adjustable Locations Neck, Waist, Leg, Apron Type Split Leg Apron, Color Brown, Includes Grommets No, Includes Sleeves No, Leather Grade Standard, Length 42 in, Material Leather, Neck Closure Adjustable Buckle, Number of Pockets 0, Size Universal, Stitching Material Kevlar(R), Waist Closure Adjustable Buckle, Width 24 in, Welding Apron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.