Zoro Homepage

Welding Gloves, MIG, TIG, L/9, PR

  • Mfr # 875CK1

  • Zoro # G522729073


product price: $12.49
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
875CK1
Zoro #
G522729073
UPC #
-
Country of Origin
Pakistan

Description

Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Goat Grain leather, Glove Leather Grade Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size L(9), Color Wet blue, Cuff Material Cow Split Colored Leather, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.