WHEELCHAIR PATH LEFT GRAPHIC, 12 in W x 5 1/2 in H, Vertical Rectangle, Glow Vinyl, 480L35

  • Mfr # 480L35

  • Zoro # G5882121


product price:  $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Legend
WHEELCHAIR PATH LEFT GRAPHIC
Sign Material
Glow Vinyl
Height
5 1/2 in
Width
12 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480L35
Zoro #
G5882121
UPC #
00194484244132
Country of Origin
United States

Dimensions

Height
5 1/2 in
Width
12 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
WHEELCHAIR PATH LEFT GRAPHIC
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4), PSPA Class A, B
Header
No Header
ANSI Compliant
Yes
Sign Background Color
Green, White
Legend Style
Symbol
Operating Temp. Range
-30 Degrees to 175 Degrees F
Printed Language
English
Legend Color
White
Sign Legend Text Color
White
Minimum Application Temperature
-30 Degrees F
Maximum Service Temperature
175 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Green, White
ANSI 969 Compliant
No
Metal Detectable
No
Average Outdoor Durability
3 yr
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Number of Printed Sides
1
Glow In The Dark
Yes
Sign Format
Other Format
Graffiti Resistant
No
Anti-Slip Surface
No
Minimum Service Temperature
-30 Degrees F
Sign Legend
Wheelchair Path Left
IMO Standards
IMO A.752(18)
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Write on Surface
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
Adhesive Style
Permanent
Corrosion Resistant
No
Mirror Print
No
Chemical Resistant
No
Sign Legend Style
Symbol
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Wheelchair Path Left, Sign Legend Background Color Green, White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.