Zoro Homepage

WILL CALL, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 486Y92

  • Mfr # 486Y92

  • Zoro # G6314843


product price: $17.79
/ea

Key Features

Legend
WILL CALL
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486Y92
Zoro #
G6314843
UPC #
00194484297572
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
WILL CALL
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header
No Header
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Sign Legend
Will Call
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Sign Mounting Location
Wall
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
State Specific Sign
No
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Will Call, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.