Shop CONDOR
See all product information
Create Account
WILL CALL, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 486Z01
- Mfr # 486Z01
- Zoro # G6304623
product price:Â
$
6.89
/ea
Sold in multiples of 4 for
$27.56
Key Features
Legend
WILL CALL
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 7 in
- Width
- 10 in
- Thickness
- 0.004 in
- Depth
- 1/250 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Will Call, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.