Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WOMEN, 9 in W x 3 in H, Horizontal Rectangle, Acrylic, 486G95

  • Mfr # 486G95

  • Zoro # G6258557


product price: $24.69
/ea

Key Features

Legend
WOMEN
Sign Material
Acrylic
Height
3 in
Width
9 in
Thickness
0.135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G95
Zoro #
G6258557
UPC #
00194484288914
Country of Origin
United States

Dimensions

Height
3 in
Width
9 in
Thickness
0.135 in
Depth
27/200 in

Details

Item
Facility Sign
Legend
WOMEN
Sign Material
Acrylic
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 160 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
Brown
Header
No Header
Printed Language
English
Legend Color
White
Includes
Double-Sided Adhesive Foam Mounting Tape
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Chemical Resistant
Yes
Includes Mounting Hardware
Yes
Sign Legend Background Color
Brown
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Maximum Service Temperature
160 Degrees F
Anti-Slip Surface
No
Sign Legend
Women
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Header
No Header
Sign Mounting Location
Wall
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Glow In The Dark
No
State Specific Sign
No
Sign Format
Other Format
Write on Surface
No
ANSI Standards
ANSI Z535
Product Type
Facility Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Women, Sign Legend Background Color Brown, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.