This item is Discontinued.

Condor Wrist Support, L, Left, Black 2KJG2

Wrist Support, L, Left, Black (Discontinued)

  • Mfr # 2KJG2
  • Zoro # G0026817
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2KJG2
Zoro #
G0026817
UPC #
190735058817
Country of Origin
China

Dimensions

Ergonomic Support Size
L

Details

Item
Wrist Support
Color
Black
Style
Double Strap
Material
Spandex
Fits
7-1/2 in
Wrist
Left
Features
Restrictive Metal Spoon Stay

Description

Wrist Support, Double Strap Style, Ergonomic Support Size L, Fits 7-1/2 in, Wrist Left, Black, Spandex, Features Restrictive Metal Spoon Stay

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.