YOUR MOTHER ISN'T HERE SO CLEAN UP AFTER YOURSELF!, 10 in W x 7 in H, Vertical Rectangle, 468W49

  • Mfr # 468W49

  • Zoro # G5823857


product price:  $7.29
/ea

Key Features

Legend
YOUR MOTHER ISN'T HERE SO CLEAN UP AFTER YOURSELF!
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468W49
Zoro #
G5823857
UPC #
00194484208004
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
YOUR MOTHER ISN'T HERE SO CLEAN UP AFTER YOURSELF!
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
OSHA Compliant
Yes
Header Background Color
Black
Printed Language
English
Legend Style
Text
Sign Background Color
White
Header Legend Color
Black
Header
Blank
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Legend Color
Blue
Sign Legend Text Color
Blue, White
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Sign Legend Background Color
Blue, White
Metal Detectable
No
Average Outdoor Durability
2 yr
State Specific Sign
No
Mirror Print
No
Chemical Resistant
No
Corrosion Resistant
No
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Legend
Keep This Area Clean Your Mother Isn't Here So Clean Up After Yourself!
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Area Clean Your Mother Isn't Here So Clean Up After Yourself!, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.