YOUR MOTHER ISN'T HERE SO CLEAN UP AFTER YOURSELF!, 14 in W x 10 in H, Horizontal Rectangle, 468W48

  • Mfr # 468W48

  • Zoro # G5189121


product price:  $13.99
/ea

Key Features

Legend
YOUR MOTHER ISN'T HERE SO CLEAN UP AFTER YOURSELF!
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468W48
Zoro #
G5189121
UPC #
00194484040154
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
YOUR MOTHER ISN'T HERE SO CLEAN UP AFTER YOURSELF!
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Blank
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Black
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Sign Background Color
White
Legend Style
Text
Legend Color
Blue
Sign Legend Text Color
Blue, White
Sign Legend Style
Text
Metal Detectable
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
State Specific Sign
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend Background Color
Blue, White
Chemical Resistant
Yes
Number of Printed Sides
1
Glow In The Dark
No
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Sign Legend
Keep This Area Clean Your Mother Isn't Here So Clean Up After Yourself!
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Area Clean Your Mother Isn't Here So Clean Up After Yourself!, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.