This item is Discontinued.

Conform Disposable Exam Gloves, 5.00 mil Palm, Natural Rubber Latex, L, 100 PK, White GLV2100L

Disposable Exam Gloves, 5.00 mil Palm, Natural Rubber Latex, L, 100 PK, White (Discontinued)

  • Mfr # GLV2100L
  • Zoro # G5031988
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GLV2100L
Zoro #
G5031988
UPC #
848109035505
Country of Origin
Unknown

Dimensions

Size
L
Palm Thickness
5.00 mil
Glove Size
L

Details

Item
Disposable Exam Gloves
Color
White
Material
Natural Rubber Latex
Disposable Glove Material
Nitrile
Powdered/Powder Free
Powder Free

Description

XT Latex Gloves,Exam Grade,L,PK100, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.