This item is Discontinued.

Congress 1 in Fixed Bore 1 Groove Standard V-Belt Pulley 9 in OD CA0900X100KW

1 in Fixed Bore 1 Groove Standard V-Belt Pulley 9 in OD (Discontinued)

  • Mfr # CA0900X100KW
  • Zoro # G2653944
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA0900X100KW
Zoro #
G2653944
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Dia.
1 in
Pulley Outside Dia.
9 in
Pulley Bore Dia.
1 in
Keyway Size
0.250" x 0.125"
Keyway Size Type
0.250 in x 0.125 in
4L or A Belt Pitch Dia.
8.85 in
3L Belt Pitch Dia.
8.55 in
Bore Diameter
1 in
Pitch Diameter
8 3/4 in
Outside Diameter
9 in
For Belt Trade Size
4L, A
Set Screw Size
5/16 in
Keyway Depth
1/8 in
Keyway Width
1/2 in
Maximum Bore Diameter
1 in
Pitch Diameter for V-Belt Section
4L: 8.75 in / A: 8.75 in
4L Pitch Diameter
8.75 in
Face Width
0.69 in
Length through Bore
1 3/32 in
A Pitch Diameter
8.75 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Die Cast Zamak 3
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Spoked
Item
Standard V-Belt Pulley
Set Screw Included
Yes
Includes
Set Screw
Weight
1.3 lb
For Belt Family
Classical, Fractional Horsepower
Material
Zinc
Hub Type
One Side
Material Grade
Zamak 3
Hub Projection
0.594 in
For Belt Section (broad, with similar types)
4L, A, or AX
Pulley Construction
Spoked
Material Fabrication
Cast
Bore Type
Fixed
Resistance Properties
Corrosion Resistant, Impact Resistant
For V-Belt Type
Classical

Description

Standard V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 8.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 8.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical, Material Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.