Shop All V-Belt Pulleys
Congress
1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 12.00" OD
Mfr # CA1200X050
Zoro # G4446533
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 12 in
- Fits Shaft Dia. 1/2 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Product Information
- Brand Congress
- MFR # CA1200X050
- Zoro # G4446533
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 12 in |
Fits Shaft Dia. | 1/2 in |
Pulley Bore Dia. | 1/2 in |
Keyway Size | No Keyway |
Keyway Size Type | No Keyway |
4L or A Belt Pitch Dia. | 11.85 in |
3L Belt Pitch Dia. | 11.55 in |
Length through Bore | 1 3/32 in |
Outside Diameter | 12 in |
4L Pitch Diameter | 11.75 in |
Face Width | 0.69 in |
A Pitch Diameter | 11.75 in |
Pitch Diameter | 11 3/4 in |
Bore Diameter | 1/2 in |
3L Pitch Diameter | 11.55 in |
For Belt Trade Size | 4L, A |
Set Screw Size | 5/16 in |
Maximum Bore Diameter | 1/2 in |
Details
Description
Standard V-Belt Pulley, 3L Pitch Diameter 11.55 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 11.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 11.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed, For Belt Trade Size 4L, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" Zinc Plated Steel Straight Drive-In Grease Fittings 1 12PK (37583)
- TRICO Coolant, 5 gal, Bottle (30657)
- TOMPKINS Hydraulic Fitting-International14X1.5MM HOLLOW HEX PLUG (7408-HHP-14)
- CAMPBELL HAUSFELD Male 1/2" NPT-1/4" Female NPT Reducer (PA111300AV)
- CONGRESS V-Belt Pulley, 1 Groove, 5.00" O.D. (CA0500X087KW)
- CONGRESS 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 7 in OD (CA0700X050)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 8.00 in OD (CA0800X062KW)
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00" OD (CA0900X087KW)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00" OD (CA1400X075KW)
- CONGRESS V-Belt Pulley, 1 Groove, 4.50" O.D. (CA0450X050)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 12.75" OD (1244B)
- Congress Pulleys & Sheaves