This item is Discontinued.

Congress 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 4" OD VP400X050

1/2" Fixed Bore 1 Groove Variable Pitch Pulley 4" OD (Discontinued)

  • Mfr # VP400X050
  • Zoro # G2581512
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VP400X050
Zoro #
G2581512
UPC #
-
Country of Origin
United States

Dimensions

Pulley Outside Dia.
4 in
Fits Shaft Dia.
1/2 in
5L or B Belt Pitch Dia.
3.2 in to 4.0 in
4L or A Belt Pitch Dia.
2.9 in to 3.9 in
Pulley Bore Dia.
1/2 in
Maximum Face Width
0.875 in
B Pitch Diameter (Minimum)
3.2 in
Minimum Face Width
0.469 in
Length through Bore
1 25/32 in
Bore Diameter
1/2 in
Minimum Pitch Diameter
2.60 in (3L), 2.90 in (4L), 3.20 in (5L)
AX Pitch Diameter (Maximum)
3.9 in
A Pitch Diameter (Maximum)
3.9 in
5L Pitch Diameter (Minimum)
3.2 in
B Pitch Diameter (Maximum)
4 in
5L Pitch Diameter (Maximum)
4 in
Maximum Pitch Diameter
3.40 in (3L), 3.90 in (4L), 4.00 in (5L)
AX Pitch Diameter (Minimum)
2.9 in
For Belt Trade Size
3L, 4L, 5L, A, B
3L Pitch Diameter (Maximum)
3.4 in
4L Pitch Diameter (Minimum)
2.9 in
A Pitch Diameter (Minimum)
2.9 in
BX Pitch Diameter (Maximum)
4 in
Outside Diameter
4 in
3L Pitch Diameter (Minimum)
2.6 in
Set Screw Size
5/16 in
4L Pitch Diameter (Maximum)
3.9 in
BX Pitch Diameter (Minimum)
3.2 in

Details

Item
Variable Pitch V-Belt Pulley
Bushing Required
None
For V-Belt Section
4L, 5L, A, B
Pulley Material
Die Cast Zamak 3
Number of Grooves
1
Pulley Bore Type
Fixed Bore
Pulley Type
Variable Pitch V-Belt Pulley
Set Screw Included
Yes
Construction
Solid
Material
Zinc
Includes
Set Screw
Material Fabrication
Cast
Pulley Construction
Plain
Bore Type
Fixed Bore
For V-Belt Type
Classical
Weight
1.66 lb
Material Grade
Zamak 3

Description

Variable Pitch V-Belt Pulley, Bore Diameter 1/2 in, For Belt Trade Size 3L, 4L, 5L, A, B, For V-Belt Type Classical, Material Zinc, Maximum Pitch Diameter 3.40 in (3L), 3.90 in (4L), 4.00 in (5L), Number of Grooves 1, Outside Diameter 4 in, 3L Pitch Diameter (Maximum) 3.4 in, 3L Pitch Diameter (Minimum) 2.6 in, 4L Pitch Diameter (Maximum) 3.9 in, 4L Pitch Diameter (Minimum) 2.9 in, 5L Pitch Diameter (Maximum) 4 in, 5L Pitch Diameter (Minimum) 3.2 in, A Pitch Diameter (Maximum) 3.9 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.