This item is Discontinued.

Congress 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00 in OD CA1000X062KW

5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00 in OD (Discontinued)

  • Mfr # CA1000X062KW
  • Zoro # G3503753
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA1000X062KW
Zoro #
G3503753
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Dia.
5/8 in
Pulley Outside Dia.
10 in
Pulley Bore Dia.
5/8 in
Keyway Size
0.187" x 0.093"
3L Belt Pitch Dia.
9.55 in
Keyway Size Type
0.187 in x 0.093 in
4L or A Belt Pitch Dia.
9.85 in
For Belt Trade Size
4L, A
Outside Diameter
10 in
Keyway Width
3/16 in
Bore Diameter
5/8 in
Pitch Diameter
9 3/4 in
Set Screw Size
5/16 in
4L Pitch Diameter
9.75 in
A Pitch Diameter
9.75 in
Maximum Bore Diameter
5/8 in
Length through Bore
1 3/32 in
Face Width
0.69 in
Keyway Depth
3/32 in
Pitch Diameter for V-Belt Section
4L: 9.75 in / A: 9.75 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Die Cast Zamak 3
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Spoked
Item
Standard V-Belt Pulley
Set Screw Included
Yes
Includes
Set Screw
Hub Type
One Side
Hub Projection
0.594 in
Bore Type
Fixed
Pulley Construction
Spoked
Material
Zinc
Material Fabrication
Cast
Weight
1.52 lb
Resistance Properties
Corrosion Resistant, Impact Resistant
Material Grade
Zamak 3
For V-Belt Type
Classical
For Belt Section (broad, with similar types)
4L, A, or AX
For Belt Family
Classical, Fractional Horsepower

Description

Standard V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 9.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 9.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical, Material Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.