SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5/8" or 1/2" Bore 4 Step V-Belt Pulley 2"-4" OD

CONGRESS| Zoro #: G2082613| Mfr #: SCA400-4X062KW

$42.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: SolidIncludes: Reducer BushingPulley Bore Dia.: 5/8" or 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2082613 Mfr #: SCA400-4X062KW
Construction: SolidIncludes: Reducer Bushing
Pulley Bore Dia.: 5/8" or 1/2"Pulley Material: Die Cast Zamak 3
Bushing Required: NonePulley Outside Dia.: 2.00", 2.62", 3.37", 4.00"
Fits Shaft Dia.: 5/8" or 1/2"Pulley Type: Stepped V-Belt Pulley
Item: Stepped V-Belt PulleyPulley Bore Type: Fixed Bore
Set Screw Included: YesFor V-Belt Section: 4L, A
Number of Grooves: 4Country of Origin (subject to change): United States

Description

Stepped V-Belt Pulley, For V-Belt Section 4L, A, Number of Grooves 4, Pulley Outside Dia. 2.00 In., 2.62 In., 3.37 In., 4.00 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 5/8 In. or 1/2 In., Pulley Material Die Cast Zamak 3, None Bushing Required, Fits Shaft Dia. 5/8 In. or 1/2 In., Construction Solid, Set Screw Included Yes, Includes Reducer Bushing

Reviews