This item is Discontinued.

Conical Tool Automotive Taper, 7 Deg, 0.875" Tip Dia, Length of Cut: 4" AT-1416

Automotive Taper, 7 Deg, 0.875" Tip Dia, Length of Cut: 4" (Discontinued)

  • Mfr # AT-1416
  • Zoro # G9174302
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AT-1416
Zoro #
G9174302
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
4 in
Overall Length
6 7/8 in
Shank Dia.
1 1/4 in
Large End Dia.
1.375 in
Dimension Type
Fractional Inch
Tip Diameter
0.875"

Details

Material - Machining
Premium High Speed Steel
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
3.0 Degrees
Number of Flutes
4
End Mill Material
High Speed Steel
Shank Type
Single Weldon
Helix Angle
12 Degrees
Item
Automotive Taper
Included Angle
7 Degrees
Cutting Direction
Left Hand
Finish
Bright (Uncoated)
Spiral Direction
Left Hand
Taper Angle per Side
3.0 Degrees
End Type- Holemaking
Square End
Series
ATX

Description

Automotive Taper, 3.0 Degrees Taper Angle per Side, 1.375 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.