This item is Discontinued.

Conical Tool Automotive Taper, 7 Deg, 0.875" Tip Dia, Number of Flutes: 4 AT-1408

Automotive Taper, 7 Deg, 0.875" Tip Dia, Number of Flutes: 4 (Discontinued)

  • Mfr # AT-1408
  • Zoro # G9172309
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AT-1408
Zoro #
G9172309
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 in
Overall Length
4 7/8 in
Shank Dia.
1 in
Dimension Type
Fractional Inch
Large End Dia.
1.125 in
Tip Diameter
0.875"

Details

Material - Machining
Premium High Speed Steel
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
3.0 Degrees
Number of Flutes
4
Helix Angle
12 Degrees
Included Angle
7 Degrees
Item
Automotive Taper
Shank Type
Single Weldon
Spiral Direction
Left Hand
End Mill Material
High Speed Steel
Cutting Direction
Left Hand
Finish
Bright (Uncoated)
Taper Angle per Side
3.0 Degrees
End Type- Holemaking
Square End
Series
ATX

Description

Automotive Taper, 3.0 Degrees Taper Angle per Side, 1.125 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.