This item is Discontinued.

Conical Tool Automotive Taper, 7 Deg, 1.000" Tip Dia AT-1608

Automotive Taper, 7 Deg, 1.000" Tip Dia (Discontinued)

  • Mfr # AT-1608
  • Zoro # G9183481
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AT-1608
Zoro #
G9183481
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 in
Overall Length
4 7/8 in
Shank Dia.
1 in
Large End Dia.
1.250 in
Tip Diameter
1.000"
Dimension Type
Fractional Inch

Details

Material - Machining
Premium High Speed Steel
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
3.0 Degrees
Number of Flutes
4
Cutting Direction
Left Hand
End Mill Material
High Speed Steel
Helix Angle
12 Degrees
Spiral Direction
Left Hand
Finish
Bright (Uncoated)
Included Angle
7 Degrees
Item
Automotive Taper
Shank Type
Single Weldon
Taper Angle per Side
3.0 Degrees
End Type- Holemaking
Square End
Series
ATX

Description

Automotive Taper, 3.0 Degrees Taper Angle per Side, 1.250 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.