This item is Discontinued.

No Product Image Available

Automotive Taper, 7 Deg, 1.000" Tip Dia (Discontinued)

  • Mfr # AT-1616
  • Zoro # G100467366
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AT-1616
Zoro #
G100467366
UPC #
-
Country of Origin
United States

Dimensions

Large End Dia.
1.500 in
Shank Dia.
1 1/4 in
Overall Length
6 7/8 in
Length of Cut
4 in
Dimension Type
Fractional Inch
Tip Diameter
1.000"

Details

Taper Angle Per Side
3.0 Degrees
End Mill Material
High Speed Steel
Cutting Direction
Left Hand
Shank Type
Single Weldon
End Mill Cutting Type
Center Cutting
Taper Angle per Side
3.0 Degrees
Helix Angle
12 Degrees
Number of Flutes
4
Item
Automotive Taper
Included Angle
7 Degrees
Spiral Direction
Left Hand
Finish
Bright (Uncoated)

Description

Automotive Taper, 3.0 Degrees Taper Angle per Side, 1.500 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.