This item is Discontinued.

Conical Tool Automotive Taper, HSS, 0.375in, 6-5/8in L AT-616

Automotive Taper, HSS, 0.375in, 6-5/8in L (Discontinued)

  • Mfr # AT-616
  • Zoro # G0133150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT-616
Zoro #
G0133150
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
4 in
Large End Dia.
0.875 in
Overall Length
6-5/8"
Tip Diameter
0.375"
Shank Dia.
3/4"
Dimension Type
Fractional Inch

Details

Number of Flutes
4
Finish
Bright (Uncoated)
Item
Automotive Taper
Cutting Direction
Left Hand
Spiral Direction
Left Hand
Shank Type
Single Weldon
Helix Angle
12 Degrees
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
3.0 Degrees
End Mill Material
High Speed Steel
Included Angle
7 Degrees
Taper Angle per Side
3.0 Degrees

Description

Automotive Taper, 3.0 Degrees Taper Angle per Side, 0.875 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.