This item is Discontinued.

Conical Tool Automotive Taper, HSS, 0.75in, 4-5/8in L, LH AT-1208

Automotive Taper, HSS, 0.75in, 4-5/8in L, LH (Discontinued)

  • Mfr # AT-1208
  • Zoro # G0133108
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AT-1208
Zoro #
G0133108
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 in
Tip Diameter
0.750"
Dimension Type
Fractional Inch
Large End Dia.
1 in
Shank Dia.
3/4 in
Overall Length
4 5/8 in

Details

Number of Flutes
4
Finish
Bright (Uncoated)
Item
Automotive Taper
Helix Angle
12 Degrees
Included Angle
7 Degrees
End Mill Material
High Speed Steel
Taper Angle Per Side
3.0 Degrees
End Mill Cutting Type
Center Cutting
Shank Type
Single Weldon
Cutting Direction
Left Hand
Spiral Direction
Left Hand
Taper Angle per Side
3.0 Degrees

Description

Automotive Taper, 3.0 Degrees Taper Angle per Side, 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.