This item is Discontinued.

Conical Tool Automotive Taper, HSS, 0.875in, 6-7/8in L AT-1416

Automotive Taper, HSS, 0.875in, 6-7/8in L (Discontinued)

  • Mfr # AT-1416
  • Zoro # G0133071
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AT-1416
Zoro #
G0133071
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
4 in
Dimension Type
Fractional Inch
Tip Diameter
0.875"
Shank Dia.
1 1/4 in
Overall Length
6 7/8 in
Large End Dia.
1.375 in

Details

Number of Flutes
4
Finish
Bright (Uncoated)
Item
Automotive Taper
Cutting Direction
Left Hand
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
3.0 Degrees
Helix Angle
12 Degrees
End Mill Material
High Speed Steel
Spiral Direction
Left Hand
Shank Type
Single Weldon
Included Angle
7 Degrees
Taper Angle per Side
3.0 Degrees

Description

Automotive Taper, 3.0 Degrees Taper Angle per Side, 1.375 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.